110X130X12 CRW1 R
Description
CRSEAL 110X130X12 CRW1 R SGL LIP SEAL ; 4.331MM SHAFT DIA 130MM HOUSING BORE
Part # 110X130X12 CRW1 R
BDI # 1414184
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186116
33700 / 3.375X4.376X0.375 CRW1 R
Description
CRSEAL 33700 / 3.375X4.376X0.375 CRW1 R ; SGL LIP SEAL
Part # 33700
BDI # 1244094
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185428
75X105X10 HMSA10 V
Description
CRSEAL 75X105X10 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 75X105X10 HMSA10 V
BDI # 1257576
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608914
75X105X10 HMS5 V
Description
CRSEAL 75X105X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 75X105X10 HMS5 V
BDI # 1257573
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608916
33073 / 3.313X4.249X0.438 CRWH1 R
Description
CRSEAL 33073 / 3.313X4.249X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 33073
BDI # 1250844
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185376