NUP 205 ECP

COMPARE

NUP 205 ECP

Description
NUP 205 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 25MMB 52MMOD 15 WID

SKF

Part # NUP 205 ECP

BDI # 1420997

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455896
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 207 ECP

COMPARE

NU 207 ECP

Description
NU 207 ECP CYLINDRICAL RLR BRG ; 35MM BORE 72MM OD 17 WID RBEC 1

SKF

Part # NU 207 ECP

BDI # 1420065

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455445
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY