KR 26 PP

COMPARE

KR 26 PP

Description
KR 26 PPA CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # KR 26 PP

BDI # 1422904

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 16 PPX

COMPARE

KR 16 PPX

Description
KR 16 PPX CAM FOLLOWER BRG

SKF

Part # KR 16 PPX

BDI # 1422900

Features

Roller Width - Inch: 0.433
Thread Size: M6
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged | Screwdriver Slot Polyamide 66 Axial Sliding

Price Inventory : Available to order
Loading Price
QTY