7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
MB 11
Description
MB 11 BRG LOCKING WASHER ; 81MM OD 55MM ID 1.25MM THICK
Part # MB 11
BDI # 1416009
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Outside Diameter - Millimeter:
81
Other Features:
Face Dia 67 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
55
22211 E/C3
Description
22211 E/C3 SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT
Part # 22211 E/C3
BDI # 1418880
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32211 J2/Q
Description
32211 J2/Q TAPERED ROLLER BRG ; 55MM IDX100MM ODX26.75MM WD SGL ROW
Part # 32211 J2/Q
BDI # 1416511
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32211