6207-2RS1/C3
Description
6207-2RS1/C3 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS
Part # 6207-2RS1/C3
BDI # 1418083
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
62214-2RS1
Description
62214-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 70MMIDX125MMODX31MM WIDS
Part # 62214-2RS1
BDI # 1421430
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262958
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6301 2RSJEM
Description
6301 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MM BORE 37MM OD 12MM WD
Part # 6301 2RSJEM
BDI # 1265393
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2706
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211 2RSJEM
Description
6211 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6211 2RSJEM
BDI # 21834717
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2350
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
RLS 8-2RS1
Description
RLS 8-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 1" BORE 2-1/4" OD 5/8" WD
Part # RLS 8-2RS1
BDI # 1419916
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262982
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No