NU 210 ECM

COMPARE

NU 210 ECM

Description
NU 210 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 50MMB 90MMOD 20 WID

SKF

Part # NU 210 ECM

BDI # 1418653

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455462
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 314 ECP

COMPARE

NU 314 ECP

Description
NU 314 ECP CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1

SKF

Part # NU 314 ECP

BDI # 1419942

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455798
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2311 ECP

COMPARE

NU 2311 ECP

Description
NU 2311 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 55MMB 120MMOD 43 WID

SKF

Part # NU 2311 ECP

BDI # 1419987

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455669
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY