NU 210 ECM
Description
NU 210 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 50MMB 90MMOD 20 WID
Part # NU 210 ECM
BDI # 1418653
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455462
Number of Rows of Rollers:
Single Row
NU 314 ECP
Description
NU 314 ECP CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1
Part # NU 314 ECP
BDI # 1419942
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455798
Number of Rows of Rollers:
Single Row
NU 2311 ECP
Description
NU 2311 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 55MMB 120MMOD 43 WID
Part # NU 2311 ECP
BDI # 1419987
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455669
Number of Rows of Rollers:
Single Row