7204 BEGBP

COMPARE

7204 BEGBP

Description
7204 BEGBP AC BALL BEARING

SKF

Part # 7204 BEGBP

BDI # 1262222

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY