17484 / 1.75X2.686X0.313 CRW1 R
Description
CRSEAL 17484 / 1.75X2.686X0.313 CRW1 R ; SGL LIP SEAL
Part # 17484
BDI # 1243143
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183052
6204-2RSH
Description
6204-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR 2 SEALS
Part # 6204-2RSH
BDI # 1417446
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
12621 / 1.25X2.437X0.25 CRW1 R
Description
CRSEAL 12621 / 1.25X2.437X0.25 CRW1 R ; SGL LIP SEAL
Part # 12621
BDI # 1240909
Features
Housing Bore - Millimeter:
61.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181520
2202 E-2RS1TN9
Description
2202 E-2RS1TN9 SELF ALIGNING BALL BRG ; 15MM BORE 35MM OD 14MM IR WD
Part # 2202 E-2RS1TN9
BDI # 1415154
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
534951 / 1.378X1.85X0.276 CRWA1 V
Description
CRSEAL 534951 / 1.378X1.85X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534951
BDI # 1253882
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605024