P2B 107-TF

COMPARE

P2B 107-TF

Description
P2B 107-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE 1-7/16"B 6-9/16" LG

SKF

Part # P2B 107-TF

BDI # 21563392

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : Available to order
Loading Price
QTY