3310 ANR/C3
Description
3310 ANR/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 ANR/C3
BDI # 1261585
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257865
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
308 NR
Description
308 NR DEEP GROOVE BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 308 NR
BDI # 1266969
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2493
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
3311 ANR/C3
Description
3311 ANR/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 ANR/C3
BDI # 1261251
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257848
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
313 NR
Description
313 NR DEEP GROOVE BALL BRG ; NON-RETURNABLE 65MM BORE 140MMOD 33MM WD
Part # 313 NR
BDI # 1266987
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2472
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
3306 ANR/C3
Description
3306 ANR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMX72MMX30.2MM
Part # 3306 ANR/C3
BDI # 1250824
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257934
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)