KRV 30 PP

COMPARE

KRV 30 PP

Description
KRV 30 PP CAM FOLLOWER ; NON-RETURNABLE

SKF

Part # KRV 30 PP

BDI # 1422923

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY