23952 CCK/C4W33
Description
23952 CCK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE 260MMX360MMX75MM
Part # 23952 CCK/C4W33
BDI # 1267628
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23048 CCK/C3W33
Description
23048 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 240MMB 360MMOD 92MM WID
Part # 23048 CCK/C3W33
BDI # 1418187
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Thread Size:
9.442-6
Inch - Metric:
Inch
Outside Diameter - Inch:
11.438
Outside Diameter - Millimeter:
290.525
Other Features:
Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.354
Nominal Thickness - Millimeter:
34.392
6034 M/C3
Description
6034 M/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE 170MMB 260MMOD 42MM WD
Part # 6034 M/C3
BDI # 1420769
Features
Enclosure:
Open
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2255
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
N 052
Description
N 052 BRG LOCKNUT ; NON-RETURNABLE 6TPI 12-3/16"OD 1.416"THK
Part # N 052
BDI # 1304554
Features
Thread Size:
10.192-6
Inch - Metric:
Inch
Outside Diameter - Inch:
12.188
Outside Diameter - Millimeter:
309.575
Other Features:
Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.416
Nominal Thickness - Millimeter:
35.966