23048 CCK/C3W33

COMPARE

23048 CCK/C3W33

Description
23048 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 240MMB 360MMOD 92MM WID

SKF

Part # 23048 CCK/C3W33

BDI # 1418187

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23952 CCK/C4W33

COMPARE

23952 CCK/C4W33

Description
23952 CCK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE 260MMX360MMX75MM

SKF

Part # 23952 CCK/C4W33

BDI # 1267628

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24040 CC/HA3C3W33

COMPARE

24040 CC/HA3C3W33

Description
24040 CC/HA3C3W33 SPHR ROLLER BRG ; 200MM ID 310MM OD 109MM W DBL ROW

SKF

Part # 24040 CC/HA3C3W33

BDI # 21479948

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24040 CCK30/HA3C3W33

COMPARE

24040 CCK30/HA3C3W33

Description
24040 CCK30/HA3C3W33 SPHR ROLLER BRG ; 200MM IDX310MM ODX109MM W DBL RW TB

SKF

Part # 24040 CCK30/HA3C3W33

BDI # 21479949

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY