61805-2RS1
Description
61805-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 37MM OD 7MM WD
Part # 61805-2RS1
BDI # 1420862
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1893
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6000-2RSH/C3
Description
6000-2RSH/C3 DEEP GROOVE BALL BRG ; 10MM BORE 26MM OD 8MM WD SR 2 SEALS
Part # 6000-2RSH/C3
BDI # 1414582
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6201-2RSH/C3
Description
6201-2RSH/C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6201-2RSH/C3
BDI # 1414708
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61804-2RS1
Description
61804-2RS1 DEEP GROOVE BALL BRG ; 20MM BORE 32MM OD 7MM WD
Part # 61804-2RS1
BDI # 1420860
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2190
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207-2RS1/C3
Description
6207-2RS1/C3 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS
Part # 6207-2RS1/C3
BDI # 1418083
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No