23120 CC/W33

COMPARE

23120 CC/W33

Description
23120 CC/W33 SPHR ROLLER BRG ; 100MMX165MMX52MM

SKF

Part # 23120 CC/W33

BDI # 1419832

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY