14259 / 1.438X2.25X0.313 CRWA1 V
Description
CRSEAL 14259 / 1.438X2.25X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14259
BDI # 1242160
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182133
9939 / 1X1.624X0.25 CRWA1 V
Description
CRSEAL 9939 / 1X1.624X0.25 CRWA1 V SEAL
Part # 9939
BDI # 1298144
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604526
22361 / 2.25X3X0.375 CRWA1 V
Description
CRSEAL 22361 / 2.25X3X0.375 CRWA1 V ; DBL LIP SEAL
Part # 22361
BDI # 1414108
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184150
32392 / 3.25X4.249X0.375 CRWA1 V
Description
CRSEAL 32392 / 3.25X4.249X0.375 CRWA1 V ; DBL LIP SEAL
Part # 32392
BDI # 1250595
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185275
19227 / 1.938X2.623X0.313 CRWA1 V
Description
CRSEAL 19227 / 1.938X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 19227
BDI # 1245307
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183490