N 322 ECM
Description
N 322 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 110MMB 240MMOD 50 WID
Part # N 322 ECM
BDI # 1267560
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454904
Number of Rows of Rollers:
Single Row
7222 BECBY
Description
7222 BECBY ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBY
BDI # 1265746
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257655
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
222RDU-BKE
Description
222RDU-BKE ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 222RDU-BKE
BDI # 662380
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Global Part Number GPN:
254473
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)