23040 CC/W33

COMPARE

23040 CC/W33

Description
23040 CC/W33 SPHR ROLLER BRG ; 200MM BORE 310MM OD 82MM WID SHAFT MOUNT

SKF

Part # 23040 CC/W33

BDI # 1418170

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29430 E

COMPARE

29430 E

Description
29430 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE 150MMB 1 300MMOD 90MM HGT

SKF

Part # 29430 E

BDI # 1418298

Features

Height - Millimeter: 90
Bore 1 - Inch: 5.906
Bore 2 - Millimeter: 207.5
Height - Inch: 3.543
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
13948

COMPARE

13948

Description
13948 SELF ALIGNING BALL BRG

SKF

Part # 13948

BDI # 1261820

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 12.598

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY