14259 / 1.438X2.25X0.313 CRWA1 V
Description
CRSEAL 14259 / 1.438X2.25X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14259
BDI # 1242160
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182133
16719 / 1.688X2.502X0.313 CRW1 R
Description
CRSEAL 16719 / 1.688X2.502X0.313 CRW1 R ; SGL LIP SEAL
Part # 16719
BDI # 1243064
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182882
14257 / 1.438X2.25X0.25 HM14 R
Description
CRSEAL 14257 / 1.438X2.25X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 14257
BDI # 1242157
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182130
85X105X12 HMS5 RG
Description
CRSEAL 85X105X12 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 3.346MM SHAFT DIA 105MMB
Part # 85X105X12 HMS5 RG
BDI # 1258056
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609044
11545 / 1.156X2X0.25 CRWA1 R
Description
CRSEAL 11545 / 1.156X2X0.25 CRWA1 R ; DBL LIP SEAL
Part # 11545
BDI # 1239717
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604131