37390 / 3.75X4.751X0.438 CRWA1 P
Description
CRSEAL 37390 / 3.75X4.751X0.438 CRWA1 P ; DBL LIP SEAL
Part # 37390
BDI # 1244226
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185743
12483 / 1.25X2X0.438 CRW1 P
Description
CRSEAL 12483 / 1.25X2X0.438 CRW1 P SEAL
Part # 12483
BDI # 1242566
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181450
15518 / 1.563X2.125X0.313 CRWA1 P
Description
CRSEAL 15518 / 1.563X2.125X0.313 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15518
BDI # 1242996
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182539
25661 / 2.563X3.623X0.469 CRWA1 P
Description
CRSEAL 25661 / 2.563X3.623X0.469 CRWA1 P ; DBL LIP SEAL
Part # 25661
BDI # 1243800
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184568
31173 / 3.125X4.125X0.438 CRWHA1 P
Description
CRSEAL 31173/ 3.125X4.125X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 31173
BDI # 1250016
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185171