9663 / 0.969X1.686X0.313 CRWA1 R
Description
CRSEAL 9663 / 0.969X1.686X0.313 CRWA1 R ; DBL LIP SEAL
Part # 9663
BDI # 1413971
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187520
17271 / 1.75X2.374X0.313 CRWA1 R
Description
CRSEAL 17271 / 1.75X2.374X0.313 CRWA1 R ; DBL LIP SEAL
Part # 17271
BDI # 1243115
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183020
ASNH 510-608
Description
ASNH 510-608 BEARING END COVER ; FOR SMIX-123/0 PILLOW BLOCK
Part # ASNH 510-608
BDI # 1420493
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257984
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)