7215 CDGB/P4A

COMPARE

7215 CDGB/P4A

Description
7215 CDGB/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW

SKF

Part # 7215 CDGB/P4A

BDI # 1415437

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7001 ACD/P4A

COMPARE

7001 ACD/P4A

Description
7001 ACD/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION

SKF

Part # 7001 ACD/P4A

BDI # 1259877

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
BSD 4575 C/DGA

COMPARE

BSD 4575 C/DGA

Description
BSD 4575 C/DGA THRUST BALL BRG ; NON RETURNABLE ANG CONTACT

SKF

Part # BSD 4575 C/DGA

BDI # 1299843

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Flush Ground: Yes

Contact Angle: 62 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Super Precision | Single Direction | Modified Internal Design
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY