BS2-2210-2RS/VT143
Description
BS2-2210-2RS/VT143 SPHR ROLLER BRG ; 50MM IDX90MM ODX28MM WD
Part # BS2-2210-2RS/VT143
BDI # 20365738
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5203SBKZZ
Description
MRC.5203SBKZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 17MMB 40MMOD 17.5MM WD
Part # MRC.5203SBKZZ
BDI # 663488
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256086
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 A-2RS1/C3
Description
3307 A-2RS1/C3 ANG CONTACT BALL BRG ; 35MMX80MMX34.9MM
Part # 3307 A-2RS1/C3
BDI # 1250831
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257924
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5205CZZ
Description
MRC.5205CZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 25MMB 52MMOD 20.6MM WD DR
Part # MRC.5205CZZ
BDI # 662793
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256104
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
BS2-2214-2RS/VT143
Description
BS2-2214-2RS/VT143 SPHR ROLLER BRG ; NON-RETURNABLE DBL RW
Part # BS2-2214-2RS/VT143
BDI # 20482558
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing