NU 2205 ECP
Description
NU 2205 ECP CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 18 WID RBEC 1
Part # NU 2205 ECP
BDI # 1420015
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455525
Number of Rows of Rollers:
Single Row
NJ 219 ECJ
Description
NJ 219 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE 95MMB 170MMOD 32 WID
Part # NJ 219 ECJ
BDI # 1267559
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454994
Number of Rows of Rollers:
Single Row
108KRDU-BKE
Description
MRC.108KRDU-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.108KRDU-BKE
BDI # 661882
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Global Part Number GPN:
254411
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
5307MFF
Description
MRC.5307MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 35MMB 80MMOD 34.9MM WD
Part # MRC.5307MFF
BDI # 662971
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256360
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3207 A-2Z/C3
Description
3207 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 35MMX72MMX27MM
Part # 3207 A-2Z/C3
BDI # 1250318
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258075
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)