NU 203 ECP
Description
NU 203 ECP CYLINDRICAL RLR BRG ; 17MM BORE 40MM OD 12 WID RBEC 1
Part # NU 203 ECP
BDI # 1420592
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455431
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
IR 6X9X12
Description
IR 6X9X12 NEEDLE ROLLER BRG INNER RING ; 6MM ID 9MM OD 2MM WD 10EA/PAK
Part # IR 6X9X12
BDI # 1422783
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning:
No