FY 20 TF
Description
FY 20 TF FLANGED BLOCK BALL BRG ; NON-RETURNABLE 20MMID 4B 90.5MM BLT CIR
Part # FY 20 TF
BDI # 1420188
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN:
554899
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
FY 1.1/4 TF
Description
FY 1.1/4 TF FLANGED BALL BEARING UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # FY 1.1/4 TF
BDI # 20421105
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN:
555000
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
YAR 206-2F
Description
YAR 206-2F INSERT BALL BRG ; 30MM BORE IR WID 62MM OD
Part # YAR 206-2F
BDI # 1419992
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564870
Mounting Method:
Set Screw
SY 25 TF
Description
SY 25 TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE 25MMID 36.5MM BASE
Part # SY 25 TF
BDI # 1420005
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row
Global Part Number GPN:
501245
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAR 205-100-2F
Description
YAR 205-100-2F INSERT BALL BRG ; 1" BORE IR WID 2.047" OD
Part # YAR 205-100-2F
BDI # 1422045
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564864
Mounting Method:
Set Screw