6209 2RSJEM
Description
6209 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 45MMX85MMX19MM 2 SEALS
Part # 6209 2RSJEM
BDI # 21480060
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2288
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6014 JEM
Description
6014 JEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 70MMX110MMX20MM OPEN
Part # 6014 JEM
BDI # 21479993
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2342
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
211SZZ
Description
MRC.211SZZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MM BORE 100MMOD 21MM WD
Part # MRC.211SZZ
BDI # 662017
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4447
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5205MF1
Description
MRC.5205MF1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5205MF1
BDI # 662797
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256108
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6013 RSJEM
Description
6013 RSJEM DEEP GROOVE BALL BRG ; 65MM BORE 100MM OD 18MM WD
Part # 6013 RSJEM
BDI # 1266996
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2460
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No