23685 / 2.375X3.251X0.453 CRW1 P
Description
CRSEAL 23685 / 2.375X3.251X0.453 CRW1 P ; SGL LIP SEAL
Part # 23685
BDI # 1243692
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.506
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184374
6152 / 0.625X1X0.125 HM14 P
Description
CRSEAL 6152 / 0.625X1X0.125 HM14 P SEAL
Part # 6152
BDI # 1242115
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604093
27292 / 2.75X3.543X0.438 CRWH1 P
Description
CRSEAL 27292 / 2.75X3.543X0.438 CRWH1 P ; SGL LIP SEAL
Part # 27292
BDI # 1249129
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184747
532866 / 1.063X1.512X0.256 CRW1 P
Description
CRSEAL 532866 / 1.063X1.512X0.256 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 532866
BDI # 1253867
Features
Housing Bore - Millimeter:
38.405
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.512
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604331
26220 / 2.625X3.623X0.375 CRWA1 P
Description
CRSEAL 26220 / 2.625X3.623X0.375 CRWA1 P ; DBL LIP SEAL
Part # 26220
BDI # 1414417
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184643