BSD 4090 CGA
Description
BSD 4090 CGA ANG CONTACT THRUST BALL BRG ; NON-RETURNABLE
Part # BSD 4090 CGA
BDI # 1415836
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
62 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Super Precision | Single Direction | Modified Internal Design
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
71908 CDGA/P4A
Description
71908 CDGA/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 71908 CDGA/P4A
BDI # 1415185
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7022 ACD/P4ADGA
Description
7022 ACD/P4ADGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7022 ACD/P4ADGA
BDI # 1265557
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
105KRDU-BKE
Description
MRC.105KRDU-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE 25MM BORE 47MM OD 12MM WD
Part # MRC.105KRDU-BKE
BDI # 661856
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Global Part Number GPN:
254405
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
109KR-BKE
Description
MRC.109KR-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE 45MM BORE 75MM OD 16MM WD
Part # MRC.109KR-BKE
BDI # 661892
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254412
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)