27723 / 2.756X3.425X0.335 HMSA7 S
Description
CRSEAL 27723 / 2.756X3.425X0.335 HMSA7 S ; NON-RETURNABLE DBL LIP SEAL
Part # 27723
BDI # 1249183
Features
Housing Bore - Millimeter:
86.995
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
3.425
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
184789
21103 / 2.125X2.875X0.375 CRW1 S
Description
CRSEAL 21103 / 2.125X2.875X0.375 CRW1 S ; SGL LIP SEAL
Part # 21103
BDI # 1243516
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183898