6320/C3VL0241
Description
6320/C3VL0241 DEEP GROOVE BALL BRG ; 100MM BORE 215MM OD 47MM WD SR OPEN
Part # 6320/C3VL0241
BDI # 1417380
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
6207-2Z
Description
6207-2Z DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 MTL SHLD
Part # 6207-2Z
BDI # 1418084
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2920
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
16017
Description
16017 DEEP GROOVE BALL BRG ; 85MM BORE 130MM OD 14MM OR WID
Part # 16017
BDI # 1419821
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263013
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001-2Z
Description
6001-2Z DEEP GROOVE BALL BRG ; 12MM BORE 28MM OD 8MM WD SR 2 MTL SHLD
Part # 6001-2Z
BDI # 1414600
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61905-2RS1
Description
61905-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 42MM OD 9MM WD
Part # 61905-2RS1
BDI # 1420868
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2186
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No