22217 EK/C3
Description
22217 EK/C3 SPHR ROLLER BRG ; 85MM BORE 150MM OD 36MM WID
Part # 22217 EK/C3
BDI # 1416417
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
GE100-TXE-2LS
Description
GE 100 TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MM ID 150MM OD
Part # GE 100 TXE-2LS
BDI # 23954130
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing