6002-2RSH/C3GJN
Description
6002-2RSH/C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MM BORE 32MM OD 9MM WD
Part # 6002-2RSH/C3GJN
BDI # 1262159
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6302-2RSH/C3GJN
Description
6302-2RSH/C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MM BORE 42MM OD 13MM WD
Part # 6302-2RSH/C3GJN
BDI # 1262391
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2702
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001-2RSH/C3GJN
Description
6001-2RSH/C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MM BORE 28MM OD 8MM WD
Part # 6001-2RSH/C3GJN
BDI # 1262156
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6004-2RSH/C3GJN
Description
6004-2RSH/C3GJN DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD
Part # 6004-2RSH/C3GJN
BDI # 1417430
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6202-2RSH/C3GJN
Description
6202-2RSH/C3GJN DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD
Part # 6202-2RSH/C3GJN
BDI # 1265242
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2829
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No