60X80X8 CRW1 V
Description
CRSEAL 60X80X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 2.362MM SHAFT DIA 80MM
Part # 60X80X8 CRW1 V
BDI # 1414115
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184324
20596 / 2.063X3X0.375 CRWA1 V
Description
CRSEAL 20596 / 2.063X3X0.375 CRWA1 V ; DBL LIP SEAL
Part # 20596
BDI # 18204784
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
16045 / 1.625X2.125X0.25 CRWAR5 V
Description
CRSEAL 16045 / 1.625X2.125X0.25 CRWAR5 V ; DBL LIP SEAL
Part # 16045
BDI # 1414085
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Hydrodynamic Lip
Global Part Number GPN:
603352
17448 / 1.75X2.623X0.313 CRWA1 V
Description
CRSEAL 17448 / 1.75X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 17448
BDI # 1244175
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183050
534952 / 1.375X2.047X0.276 CRWA1 V
Description
CRSEAL 534952/ 1.375X2.047X0.276 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 534952
BDI # 1253883
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605019