6308 2RSJEM
Description
6308 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 23MMWD
Part # 6308 2RSJEM
BDI # 21988055
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2291
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1205 ETN9
Description
1205 ETN9 SELF ALIGNING BALL BRG ; 25MM BORE 52MM OD 15MM IR WD
Part # 1205 ETN9
BDI # 1418537
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
608-2RSH/C3
Description
608-2RSH/C3 DEEP GROOVE BALL BRG ; 8MM BORE 22MM OD 7MM WD SR 2 SEALS
Part # 608-2RSH/C3
BDI # 1417487
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
2200 E-2RS1TN9
Description
2200 E-2RS1TN9 SELF ALIGNING BALL BRG ; 10MM BORE 30MM OD 14MM IR WD
Part # 2200 E-2RS1TN9
BDI # 1415155
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6309/C3
Description
6309/C3 DEEP GROOVE BALL BRG ; 45MM BORE 100MM OD 25MM WD SR OPEN
Part # 6309/C3
BDI # 1417000
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2931
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No