6004-2Z
Description
6004-2Z DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM W 1-ROW
Part # 6004-2Z
BDI # 1422114
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
5216CFF
Description
MRC.5216CFF ANG CONTACT BALL BRG ; NON-RETURNABLE 80MMB 140MMOD 44.4MM WD
Part # MRC.5216CFF
BDI # 662904
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256275
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5209CFF
Description
MRC.5209CFF ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 85MMOD 30.2MM WD
Part # MRC.5209CFF
BDI # 662631
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256170
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6212 2ZJEM
Description
6212 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 60MMX110MMX22MM
Part # 6212 2ZJEM
BDI # 21480100
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2061
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204 2ZJEM
Description
6204 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MMX47MMX14MM
Part # 6204 2ZJEM
BDI # 21480029
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3107
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No