5216CFF
Description
MRC.5216CFF ANG CONTACT BALL BRG ; NON-RETURNABLE 80MMB 140MMOD 44.4MM WD
Part # MRC.5216CFF
BDI # 662904
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256275
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3216 A/C3
Description
3216 A/C3 ANG CONTACT BALL BRG ; 80MMX140MMX44.4MM
Part # 3216 A/C3
BDI # 1259201
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257978
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7215 BECBM
Description
7215 BECBM ANG CONTACT BALL BRG ; 75MM BORE 130MM OD 25MM WD
Part # 7215 BECBM
BDI # 1418770
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257686
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6214 2RSJEM
Description
6214 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 70MMB 125MMOD 24MMWD
Part # 6214 2RSJEM
BDI # 21988019
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2364
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6313 2RSJEM
Description
6313 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 65MMB 140MMOD 33MMWD
Part # 6313 2RSJEM
BDI # 21988031
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2359
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No