19227 / 1.938X2.623X0.313 CRWA1 V

COMPARE

19227 / 1.938X2.623X0.313 CRWA1 V

Description
CRSEAL 19227 / 1.938X2.623X0.313 CRWA1 V ; DBL LIP SEAL

SKF

Part # 19227

BDI # 1245307

Features

Housing Bore - Millimeter: 66.624
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.623
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.938
Shaft Diameter - Millimeter: 49.225
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 183490

Price Inventory : In stock
Loading Price
QTY
9831 / 1X1.375X0.25 CRW1 V

COMPARE

9831 / 1X1.375X0.25 CRW1 V

Description
CRSEAL 9831 / 1X1.375X0.25 CRW1 V SEAL

SKF

Part # 9831

BDI # 1298115

Features

Housing Bore - Millimeter: 34.925
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.375
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187578

Price Inventory : Available to order
Loading Price
QTY
60X80X8 HMSA10 V

COMPARE

60X80X8 HMSA10 V

Description
CRSEAL 60X80X8 HMSA10 V DBL LIP SEAL ; 2.362MM SHAFT DIA 80MM HOUSING BORE

SKF

Part # 60X80X8 HMSA10 V

BDI # 1256896

Features

Housing Bore - Millimeter: 80
Nominal Width - Millimeter: 8
Housing Bore - Inch: 3.15
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 2.362
Shaft Diameter - Millimeter: 60
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 608665

Price Inventory : Available to order
Loading Price
QTY