80X100X12 HMSA10 RG
Description
CRSEAL 80X100X12 HMSA10 RG DBL LIP SEAL
Part # 80X100X12 HMSA10 RG
BDI # 1258052
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608994
125X150X12 CRW1 V
Description
CRSEAL 125X150X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 125X150X12 CRW1 V
BDI # 1244483
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186343
35098 / 3.5X5.251X0.75 CRWHA11 P
Description
CRSEAL 35098 / 3.5X5.251X0.75 CRWHA11 P ; NON-RETURNABLE DBL LIP SEAL
Part # 35098
BDI # 1251314
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604851
44980 / 4.5X5.501X0.435 CRWH1 V
Description
CRSEAL 44980 / 4.5X5.501X0.435 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 44980
BDI # 1252593
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.049
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186195
32514 / 3.25X4.626X0.433 CRWHA1 R
Description
CRSEAL 32514 / 3.25X4.626X0.433 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 32514
BDI # 1250623
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185303