6220-2RS1
Description
6220-2RS1 DEEP GROOVE BALL BRG ; 100MM BORE 180MM OD 34MM WD
Part # 6220-2RS1
BDI # 1418681
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262915
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6018-2RS1
Description
6018-2RS1 DEEP GROOVE BALL BRG ; 90MM BORE 140MM OD 24MM WD
Part # 6018-2RS1
BDI # 1421966
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61805-2RS1
Description
61805-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 37MM OD 7MM WD
Part # 61805-2RS1
BDI # 1420862
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1893
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
62206-2RS1
Description
62206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 20MM WD
Part # 62206-2RS1
BDI # 1419025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262950
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3201 A-2RS1TN9/MT33
Description
3201 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; NON-RETURNABLE 12MMB 32MMOD 15.9MMWD DRS
Part # 3201 A-2RS1TN9/MT33
BDI # 1415749
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)