22326 CC/C3W33
Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT
Part # 22326 CC/C3W33
BDI # 1418090
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6326 M/C3
Description
6326 M/C3 DEEP GROOVE BALL BRG ; 130MM BORE 280MM OD 58MM WD SR OPEN
Part # 6326 M/C3
BDI # 1418485
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2659
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6232 M/C3
Description
6232 M/C3 DEEP GROOVE BALL BRG ; 160MM BORE 290MM OD 48MM WD SR OPEN
Part # 6232 M/C3
BDI # 1418465
Features
Enclosure:
Open
Outer Race Width - Millimeter:
48
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2718
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
22336 CCK/C3W33
Description
22336 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 180MMB 380MMOD 126MM WID
Part # 22336 CCK/C3W33
BDI # 1265829
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22232 CCK/W33
Description
22232 CCK/W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM W TAPERED BORE
Part # 22232 CCK/W33
BDI # 1418127
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing