29951 / 3X4.003X0.438 CRWH1 R
Description
CRSEAL 29951 / 3X4.003X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29951
BDI # 1243982
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185026
20044 / 2X3.061X0.25 HM21 R
Description
CRSEAL 20044 / 2X3.061X0.25 HM21 R SEAL
Part # 20044
BDI # 1245576
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604568
21098 / 2.125X2.875X0.438 CRW1 R
Description
CRSEAL 21098 / 2.125X2.875X0.438 CRW1 R ; SGL LIP SEAL
Part # 21098
BDI # 1243514
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183896
11164 / 1.125X1.781X0.469 HM18 R
Description
CRSEAL 11164 / 1.125X1.781X0.469 HM18 R ; SGL LIP SEAL
Part # 11164
BDI # 1239388
Features
Housing Bore - Millimeter:
45.237
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
1.781
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
With Inner Case | U-Shaped Shell
Global Part Number GPN:
604099
29224 / 2.938X3.751X0.375 CRWA1 R
Description
CRSEAL 29224 / 2.938X3.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 29224
BDI # 1243945
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604410