22213 E/C3
Description
22213 E/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID SHAFT MOUNT
Part # 22213 E/C3
BDI # 1417221
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22205 E/C3
Description
22205 E/C3 SPHR ROLLER BRG ; 25MMX52MMX18MM SHAFT MOUNT
Part # 22205 E/C3
BDI # 1417373
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22316 E/C3
Description
22316 E/C3 SPHR ROLLER BRG ; 80MM BORE 170MM OD 58MM WID SHAFT MOUNT
Part # 22316 E/C3
BDI # 1416353
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22208 E/C3
Description
22208 E/C3 SPHR ROLLER BRG ; 40MMX80MMX23MM SHAFT MOUNT
Part # 22208 E/C3
BDI # 1418875
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22211 E
Description
22211 E SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT
Part # 22211 E
BDI # 1418881
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing