3310 ANR/C3
Description
3310 ANR/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 ANR/C3
BDI # 1261585
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257865
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3311 ANR/C3
Description
3311 ANR/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 ANR/C3
BDI # 1261251
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257848
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5212CZZG
Description
MRC.5212CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 60MMB 110MMOD 36.5MM WD
Part # MRC.5212CZZG
BDI # 662856
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256221
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3313 DNRCBM
Description
3313 DNRCBM ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 58.7MM WD
Part # 3313 DNRCBM
BDI # 1260812
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race | Normal Axial Internal Clearance
Global Part Number GPN:
258146
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5207CFFG
Description
MRC.5207CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 35MM BORE 72MM OD 27MM WD
Part # MRC.5207CFFG
BDI # 662821
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256136
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)