7407PJDU
Description
MRC.7407PJDU ANG CONTACT BALL BRG ; NON-RETURNABLE 35MMX100MMX25MM
Part # MRC.7407PJDU
BDI # 663213
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254714
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7202DU
Description
MRC.7202DU ANG CONTACT BALL BRG ; NON-RETURNABLE 15MM BORE 35MM OD 11MM WD
Part # MRC.7202DU
BDI # 663091
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254519
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7305PJDU
Description
MRC.7305PJDU ANG CONTACT BALL BRG ; NON-RETURNABLE 25MM BORE 62MM OD 17MM WD
Part # MRC.7305PJDU
BDI # 663144
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254615
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
105KRDU-BKE
Description
MRC.105KRDU-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE 25MM BORE 47MM OD 12MM WD
Part # MRC.105KRDU-BKE
BDI # 661856
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Global Part Number GPN:
254405
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7208PJDU
Description
MRC.7208PJDU ANG CONTACT BALL BRG ; NON-RETURNABLE 40MM BORE 80MM OD 18MM WD
Part # MRC.7208PJDU
BDI # 663108
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254543
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)