6314/C3VL0241
Description
6314/C3VL0241 DEEP GROOVE BALL BRG ; NON-RETURNABLE 70MM BORE 150MMOD 35MM WD
Part # 6314/C3VL0241
BDI # 1417378
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
6018-2RS1
Description
6018-2RS1 DEEP GROOVE BALL BRG ; 90MM BORE 140MM OD 24MM WD
Part # 6018-2RS1
BDI # 1421966
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32020 X
Description
32020 X TAPERED ROLLER BRG ; NON-RETURNABLE 100MM IDX150MM ODX32MM WD
Part # 32020 X
BDI # 1420538
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32020
6313 M/C3VL0241
Description
6313 M/C3VL0241 DEEP GROOVE BALL BRG ; 65MM BORE 140MM OD 33MM WD SR OPEN
Part # 6313 M/C3VL0241
BDI # 1417062
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
3313 A/C3
Description
3313 A/C3 ANG CONTACT BALL BRG ; 65MMX140MMX58.7MM
Part # 3313 A/C3
BDI # 1416074
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257828
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)