NU 322 ECM/C3
Description
NU 322 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 240MM OD 50 WID RBEC 1
Part # NU 322 ECM/C3
BDI # 1418633
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455848
Number of Rows of Rollers:
Single Row
NJ 2314 ECP/C3
Description
NJ 2314 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 2314 ECP/C3
BDI # 1421084
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455117
Number of Rows of Rollers:
Single Row
NU 2314 ECP
Description
NU 2314 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 70MMB 150MMOD 51 WID
Part # NU 2314 ECP
BDI # 1420170
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455680
Number of Rows of Rollers:
Single Row