24863 / 2.5X3X0.25 HM14 R
Description
CRSEAL 24863/ 2.5X3X0.25 HM14 R LIP SEAL
Part # 24863
BDI # 1243738
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604348
34886 / 3.5X4.501X0.375 CRW1 R
Description
CRSEAL 34886 / 3.5X4.501X0.375 CRW1 R ; SGL LIP SEAL
Part # 34886
BDI # 1244128
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604015
5068 / 0.5X1.124X0.25 CRW1 R
Description
CRSEAL 5068 / 0.5X1.124X0.25 CRW1 R ; SGL LIP SEAL
Part # 5068
BDI # 1413951
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186404
14824 / 1.5X1.983X0.25 CRWA1 R
Description
CRSEAL 14824 / 1.5X1.983X0.25 CRWA1 R ; DBL LIP SEAL
Part # 14824
BDI # 1242503
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603703
62206-2RS1
Description
62206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 20MM WD
Part # 62206-2RS1
BDI # 1419025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262950
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No