29951 / 3X4.003X0.438 CRWH1 R
Description
CRSEAL 29951 / 3X4.003X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29951
BDI # 1243982
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185026
20044 / 2X3.061X0.25 HM21 R
Description
CRSEAL 20044 / 2X3.061X0.25 HM21 R SEAL
Part # 20044
BDI # 1245576
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604568
20X35X7 HMSA10 RG
Description
CRSEAL 20X35X7 HMSA10 RG DBL LIP SEAL ; 0.787MM SHAFT DIA 35MM HOUSING BORE
Part # 20X35X7 HMSA10 RG
BDI # 1414818
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606685
12165 / 1.219X1.979X0.475 HMA85 D
Description
CRSEAL 12165 / 1.219X1.979X0.475 HMA85 D ; LIP SEAL
Part # 12165
BDI # 1240629
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
12.065
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
1.219
Shaft Diameter - Millimeter:
30.963
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603812
21098 / 2.125X2.875X0.438 CRW1 R
Description
CRSEAL 21098 / 2.125X2.875X0.438 CRW1 R ; SGL LIP SEAL
Part # 21098
BDI # 1243514
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183896